missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Merck Millex™ Syringe Filter, Durapore™ (PVDF), 0.22 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Brand: Merck SLGV033NK
Code : 71
Additional Details : Weight : 1.00000kg
Description
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Overview of Non-Sterile Millex™ Syringe Filters with Durapore™ (PVDF) Membrane- Low protein binding to minimize interaction with your sample and maximize recovery
- Compatible with aqueous and mild organic solutions
- Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility
Specifications
Yellow | |
Durapore PVDF | |
Non-sterile | |
Analytical sample prep | |
PP | |
Male Luer slip | |
Syringe Filter | |
27 mm | |
33 mm |
Single-use | |
0.22 μm | |
4.5 cm2 | |
≤80 μL | |
Female Luer-Lok™ | |
Pk. of 1000 | |
<100 mL | |
33 mm |