missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Protect vacuum sources from contamination and moisture damage
Millex™ syringe filter units with hydrophobic Fluoropore™ or Millipore Express™ PLUS PES membrane are ideal for in-line sterilization of gases and venting sterile containers, and filters with Fluoropore™ membrane can also be used for sterilizing or clarifying organic solutions. There are also specialized filter units to protect hemodialysis transducers from blood and moisture. The 50 mm Millex™ filter units are especially useful for vacuum line protection. All units are bi-directional.
Features & Benefits:
- Specialized filter units protect hemodialysis transducers from blood and moisture
- 50 mm Millex™ units ideal for vacuum line protection
- All Millex™ Hydrophobic PTFE units are bi-directional in flow
Applications:Sterilizing Gases, Vacuum Line Protection, Venting Sterile Containers, Sterilizing and Clarifying Organic Solutions
Specifications
Specifications
| Autoclavable | Autoclavable |
| Connectors | HB/HB |
| Description | Luer outlet, ethylene oxide sterilized |
| Disposable | Single-use |
| Material (Membrane) | PTFE (Hydrophobic) |
| Pore Size | 0.2 μm |
| Sterility | Non-sterile |
| Filtration Area | 19.6 cm2 |
| For Use With (Application) | Protect vacuum sources from contamination and moisture damage; sterilize ambient air entering fermenters; filter incubator gas to protect against contamination; filter nitrogen and air used to dry liquid samples |
| Housing Material | Polypropylene |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?