missing translation for 'onlineSavingsMsg'
Learn More

Manutan Mild steel snap hook, 6 x 60mm, open eye

Product Code. 12857706
Encompass_Preferred
This item is not returnable. View return policy
Product Code. 12857706 Supplier Manutan Supplier No. A339908
Estimated Shipment: 06-11-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from electro-galvanised mild steel for high quality strength and performance.

  • Open eye
  • Max. capacity: 1150kg
  • Gauge x L: 6mm x 60mm
  • Break load: 600kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.