missing translation for 'onlineSavingsMsg'
Learn More

Manutan Mild steel snap hook, 5 x 50mm, open eye

Product Code. 12827706
Encompass_Preferred
This item is not returnable. View return policy

Product Code. 12827706

Brand: Manutan A339848

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Manufactured from electro-galvanised mild steel for high quality strength and performance.

  • Open eye
  • Max. capacity: 1150kg
  • Gauge x L: 5mm x 50mm
  • Break load: 510kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.