missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Mike Safety Shoes
Click to view available options
Size:
39
40
41
42
43
44
45
46
47
48
49
Unit Size:
1 pair
Description
- S3-Safety shoe with sole plate for wet work
- Full grain leather construction
- GripForce™ Duo Heat Resistant Outsole
- 3M™ Reflective Striping
- Heat and Cold insulated
- Hydro-Tec™ Sanitized Silver for drier, fresher feet
- Sanitized
Specifications
Specifications
| Certifications/Compliance | EN ISO 20345:2011, EN 12568:2010 |
| Closure Type | Laces |
| Color | Black |
| Design | Mike |
| Liner Material | Hydro-Tec™ Sanitized Silver |
| Material | Leather |
| Size | 39 |
| Toe Material | Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction