missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Midisart™ PTFE Venting and Gas Filtration
Shop All Sartorius Products
Click to view available options
Diameter (Metric):
26 mm
Unit Size:
Pack of 500
Description
- Pore size of 0.2μm can be used for sterile filtration
- Has male luer slip inlet and male luer lock outlet
- Version HYQ is non-sterile bulk pack, Units can be sterilized by EO
- Bulk packs for less waste
- PVC-free
- Glueable, e.g. to tubingBidirectional use possible
- Very low non-specific binding
Specifications
Specifications
| Certifications/Compliance | CE-marked |
| Color | Clear |
| Material (Membrane) | PTFE |
| Pore Size | 0.2 μm |
| Sterility | Sterile |
| For Use With (Application) | Medical Use and Venting |
| Housing Material | MBS |
| Outlet Style | Male Luer Lock |
| Quantity | 500/Pk. |
| Type | Venting and Gas Filtration |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction