missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments Microtube Rotor for LMC-56

Product Code. 30274330
Click to view available options
Capacity:
24 Microtubes
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 30274330

Brand: Grant Instruments RMT24

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Angle rotor for 24 x 1.5 to 2 mL microtubes.

  • Fixed-angle rotor for 24 x 1.5 or 2 mL microtubes.
  • Compatible with LMC-56
TRUSTED_SUSTAINABILITY

Specifications

Material Plastic
Type Fixed Angle Rotor
Capacity 24 Microtubes
Max. RCF 3,750 x g
Max. Speed 6,000 rpm
Radius (Metric) 75 mm
Max. Tube Length 40 mm
Max. Tube Diameter 10.5 mm
Net Weight 1 kg
For Use With (Equipment) LMC-56
Diameter (Metric) Outside 150 mm
No. of Places 24
Warranty 2 Years
Biocontainment No
Autoclavable Autoclavable
Quantity 1 Ea.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.