missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vitlab™ Microtube Rack
Description
- Stackable racks for micro- or cryotubes
- Alphanumerically identified positions
- Suitable for tempering in a water bath
- The racks are supplied as folded out flat, and can be firmly and inseparably joined together in just a few steps
Specifications
Specifications
| Color | White |
| Material | Polypropylene |
| Positions | 84 |
| Temperature (Metric) Range | -20°C to +90°C |
| Dimensions (L x W) | 265 x 126mm |
| Diameter (Metric) Well | 13 mm |
| Height (Metric) | 38 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?