missing translation for 'onlineSavingsMsg'
Learn More
Learn More
KARTELL Microtitration Plate
Description
- Multiple-well plates with 96 sample wells in clear PS.
- Flat bottom or V-bottom wells, single wrapped sterile.
Specifications
Specifications
| Barcode | No Barcode |
| Format | Standard |
| Array | 8 x 12 |
| Autoclavable | Not Autoclavable |
| Binding Type | None |
| Color | Clear |
| Material | Polystyrene |
| Volume (Metric) Well | 0.281 mL |
| No. of Wells | 96 |
| Sterility | Sterile |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?