missing translation for 'onlineSavingsMsg'
Learn More

Sampling Systems™ MicroThief™ Low Volume Powder Thief

Product Code. 15849211 Shop All Sampling Systems Products
Change view
Click to view available options
Depth (Metric):
350 mm
500 mm
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Depth (Metric) unitSize
15849211 350 mm Each
15859211 500 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15849211 Supplier Sampling Systems™ Supplier No. 1074A350
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Easily adjusted so that the operator can vary the size of the sample being taken. Sampling Systems™ MicroThief™ Low Volume Powder Thief is suitable for taking very small volume samples of free flowing powders and granules.

  • Made from high quality 316L stainless steel
  • Adjustable, takes a range of sample sizes

Specifications

Material Stainless Steel (316L)
Capacity (Metric) 0.01 to 0.1 mL
Diameter (Metric) 5 mm
Depth (Metric) 350 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.