missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heinz Herenz Microscope Slides with Pink Writing Field
Click to view available options
:
Not Frosted
Description
We offer a very wide range of slides, so you are sure to find what you are looking for.
- Within the product lines you will find cut and ground slides.
- Cut slides are preferred for routine microscopy and offer great flexibility.
- Ground slides prevent cuts due to the ground edges.
- If you want to label and categorize your slides, it is best to choose slides with matted edges or a coloured field.
- You also have the choice between slides with and without cellophane.
Specifications
Specifications
| Length (Metric) | 75 mm |
| Width (Metric) | 25 mm |
| Sterility | Non-sterile |
| Edges | 90°, Ground |
| Frosted | Not Frosted |
| Material | Glass |
| Precleaned | No |
| Thickness (Metric) | 1 mm |
| Type | Microscope Slide |
| Well Count | 0 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction