missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Microscope Slides, Ground 90°

Product Code. 12404070 Shop All Epredia Products
This item is not returnable. View return policy

Product Code. 12404070

Brand: Epredia™ AG00000201E01FST20

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Premium slides are manufactured through a unique proprietary cleaning process intended to provide consistent results and ease interpretation. This process allows these slides to to be used in routine histology and microbiology applications; and specifically in applications by delivering consistently crisp, featherededge blood smears with good morphology.

  • Manufactured from Swiss extra-white soda-lime glass
  • Reduced iron content for low self-fluorescence
  • Greenish shimmer minimized
  • Guaranteed optimum, faultless transparency
  • Clean, flat and suitable for immediate use
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 76 mm
Width (Metric) 26 mm
Edges 90°, Ground
Material Soda Lime Glass
Thickness (Metric) 1 mm
Coating Uncoated
Quantity 50/Box, 2000 in outer carton OEM
Writing Surface No
Dimensions (L x W) 76 x 26 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.