missing translation for 'onlineSavingsMsg'
Learn More

Marienfeld Superior™ Microscope Slides with Cavities

Product Code. 10245913
Change view
Click to view available options
Well Count:
2
3
Unit Size:
Pack of 100
Pack of 50
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Well Count Unit Size
10245913 3 Pack of 100
12848715 2 Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10245913 Supplier Marienfeld Superior™ Supplier No. 1320202
  • ONLINE EXCLUSIVE PRICE
    £342.35
    £267.12 / Pack of 100
    Save £75.23
    21% Off
Estimated Shipment: 26-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use Marienfeld Superior™ Soda Lime Glass Microscope Slides with carefully ground and polished cavities for research needs in the laboratory.

  • Premier quality microscope slides with cavities
  • Made of soda lime glass of third hydrolytic class
  • With 90° ground edges
  • Cavities with diameter of 15-18 mm and a depth of 0.6-0.8 mm
  • Pre-cleaned, ready for use, autoclavable
  • For in-vitro diagnostic (IVD) applications according to IVD directive 98/79/EC, with CE-mark, recommended best-before-date and batch number for comprehensive information and traceability

Specifications

Length (Metric) 76 mm
Width (Metric) 26 mm
No. per Case 2100
No. per Pack 50
Edges 90°, Ground
Frosted Not Frosted
Material Soda Lime Glass Type III, Hydrolytic Class
Thickness (Metric) 1.2 to 1.5 mm
Type Microscope Slide with Cavities
Well Count 3
Dimensions (L x W) 76 x 26 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.