missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Microscope Slide Storage
Description
Includes
Slide storage unit (dust cover is sold separately).
- Accommodates 100 (76L x 26mmW) microscope slides
- Each cavity is numbered; batch data can be written inside or outside of end plates
- Accessory cover prevents dust and other foreign bodies from contaminating slides
Note: The lids shown in the image above are not included; sold separately (see 10772751).
Specifications
Specifications
| Type | 100-Place Slide Storage Unit |
| Slide Capacity | 100 slides |
| Dimensions (L x W x H) | 360 x 38 x 100 mm |
| For Use With (Application) | Microscope slide storage |
| Material | ABS, Polystyrene |
| Model | 921 |
| Quantity | Pack of 2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction