missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Micrometer Microscope Eyepiece, 18mm

Product Code. 11542693
Change view
Click to view available options
Magnification Power:
10X
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Magnification Power Unit Size
11542693 10X Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11542693 Supplier Fisherbrand™ Supplier No. 6313.1008
  • ONLINE EXCLUSIVE PRICE
    £175.00
    £156.41 / Pack of 1
    Save £18.59
    10% Off
Estimated Shipment: 21-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Use this eyepiece with phase contrast for inverted biological microscopes. Fisherbrand™ Micrometer Microscope Eyepieces are ergonomically designed for everyday use.

  • Micrometer Microscope Eyepiece, 18mm
  • with cross line scale 0 to 10mm; 0.1mm
  • For inverted biological microscope FB69196

Specifications

Type Micrometer Eyepiece with Cross Line Scale 0 to 10 mm; 0.1 mm
Diameter (Metric) 18 mm
For Use With (Equipment) Inverted biological microscope FB69196
Magnification Power 10X
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.