missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Solotec Scientific Limited Waysafe™ SA640 (previously WS2) Benchtop Sample Analysis Enclosure
Description
Waysafe™ SA640 has space for most types of microscopes and is small enough for a standard benchtop. A variable speed fan draws air through an H14 HEPA filter before returning it to the lab. Front panel is easily removed giving access to the interior & the lower panel has two holes for operator access.
Specifications
Specifications
| Electrical Requirements | 230 V, 50 Hz |
| Includes | Two-speed fan and HEPA filter Waysafe |
| Quantity | 1 Pack |
| Type | Microscope Enclosure |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?