missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Microscope Camera ODC

Product Code. 17339541
Encompass_Preferred
Change view
Click to view available options
Port Type:
USB 2.0
USB 3.0
Resolution:
20 MP
5.1 MP
Size:
1 in. Sensor
1/2.5 in. Sensor
Compact, 1 in. Sensor
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Port Type Resolution Size Unit Size
17339541 USB 2.0 20 MP Compact, 1 in. Sensor Each
17309541 USB 2.0 5.1 MP 1/2.5 in. Sensor Each
17319541 USB 3.0 5.1 MP 1/2.5 in. Sensor Each
17329541 USB 2.0 20 MP 1 in. Sensor Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 17339541 Supplier Kern Sohn Supplier No. ODC 861
 Restricted Item
Estimated Shipment: 02-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Specialists in microscopy for measurement, counting, documentation, archiving and image processing.

  • The universal microscope cameras can be used anywhere and can be connected to the microscope as well as to a laptop or PC using the USB cable (USB 2.0)
  • Through the proven CMOS technology, in connection with the USB 2.0 the images are shown quickly and clearly
  • These cameras are also ideal for more demanding applications, such as, for example, darkfield, phase contrast and for fluorescence applications.
  • Your daily work is made significantly easier with the very best synchronisation, a high frame rate as well as stable image performance together with our Microscope VIS software which we deliver with the product.
  • The power supply is through the USB cable, which means that no additional power supply is required
  • As well as the camera, the delivery includes our multi-lingual KERN Microscope VIS Basic KERN OXM 901, a USB cable (Length: 2000 mm) various eyepiece adapters and an object micrometer to calibrate the software.
  • Please order the appropriate C-mount adapter to fit your KERN microscope now.

Specifications

For Use With (Equipment) Microscopes
Port Type USB 2.0
Resolution 20 MP
Sensor Types CMOS
Size Compact, 1 in. Sensor
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.