Learn More
Thermo Scientific™ Microsart™ Filter System
Carry out particulate and microbial analysis of water samples and test culture media according to ISO 11133:2014 with Microsart™ Filter System.
Brand: Thermo Scientific™ GFS11
Additional Details : Weight : 0.50000kg
Description
Carry out particulate and microbial analysis of water samples and test culture media according to ISO 11133:2014 with Microsart™ Filter System.
The Microsart™Filter System comprises of Microsart™ e.motion Dispenser and Microsart™ e.motion Membrane Filters, specially designed for use in the Microsart™ e.motion Dispenser.
All Thermo Scientific™ water testing media (e.g.PO5074A Legionella GVPC media) are tested with these filters in accordance with ISO 11133:2014 and the batch number is clearly displayed on all Certificates of Analysis (COAs).
The Microsart™ e.motion Filters are specifically designed for use with the Microsart™ e.motion Dispenser allowing simple insertion and faster exchange of filter types without having to use up a complete pack.Microsart™ e.motion Dispenser
The membrane filters are released from their sterile packaging automatically at the touch of a button or hands-free―a dispensing operation is triggered when the optical sensor detects approaching tweezers. A foot switch can be optionally connected to the dispenser. Thanks to the dispenser’s special feed roll technology, each filter is quickly and reliably made accessible
- Fully automated membrane filter dispenser
- Works handsfree by an optical sensor
- Works by touch of a button
- Compact design
- Rapid and reliable transport due to sprocket feed roll technology
- Easy insertion of the filter band
- Easy to clean
Microsart™ e.motion Membrane Filters
The membrane filters are sterile-sealed in a format packaged on a pleated band, without protective paper. The special pleating of the band of membrane filters ensure that they are perfectly flat when dispensed. The shape of sealed band guarantees uniform dispensing of individual membrane filters.
- Outstanding recovery rates for microorganisms whose morphology and color can be clearly identified
- The specially developed pore structure of 0.45μm is in accordance with ISO 7704 and permits faster filtration due to their high flow rates.
- Multi-fit: fits into various dispensers
- Protective paper-free
- Packaged on a special pleated band to ensure that they are perfectly flat when they are dispensed.
- For complete traceability, product data are printed on the filter.
- Ensures sterility Gamma irradiated, 25kGrey
Specifications
Microsart™Membrane Filter black with white grid for dispenser | |
Cellulose Nitrate | |
0.45 μm | |
3 x 100 |
Membrane Filter | |
Cellulose Nitrate | |
Sterile | |
Filter System |