Learn More
Sartorius Microsart™ @Filter 250 in Bags
Membrane filters suitable for use in the Microsart @Filter units
£336.00 - £338.00
Product Code | Brand | Color | Pore Size | Grid Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Pore Size | Grid Color | Price | Quantity & Availability | |||
11759984
|
Sartorius
16D01--25-H6--BK |
White | 0.5 μm | Black |
£336.00
Pack of 48 |
In Stock
Log in to see stock. |
|||
11745815
|
Sartorius
16D03--25-H6--BK |
Gray | 0.5 μm | White |
£336.00
Pack of 48 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||
11725815
|
Sartorius
16D02--25-06--BK |
Green | 0.5 μm | Dark Green |
£336.00
Pack of 48 |
Estimated Shipment: 27-06-2024
Log in to see stock. |
|||
11715815
|
Sartorius
16D01--25-07--BK |
White | 0.2 μm | Black |
£338.00
Pack of 48 |
In Stock
Log in to see stock. |
|||
11735815
|
Sartorius
16D03--25-05--BK |
Gray | 0.7 μm | White |
£336.00
Pack of 48 |
In Stock
Log in to see stock. |
|||
Description
Membrane filters suitable for use in the Microsart @Filter units
Microsart @filter units, sterile and ready to use, combine a funnel and a gridded membrane filter in one unit. They have been specifically developed for the detection and enumeration of microorganisms in pharmaceuticals, cosmetics, food, beverages, water and other liquids. Larger sample sizes can be easily filtered by the Microsart @filter 250. Marked graduations allow accurate sample volumes. The optimised design permits thorough rinsing of the system subsequent to filtration. No liquid is retained in the filter funnel. Optimal sealing to the Microsart Base 47 mm is guaranteed by the Click-Fit closure.
Safe and Reliable:
Sterile packaged - Sterilization at the point of use is not required
Fully disposable base and funnel - Preparation- and sterilization-free procedure reduces the risk of secondary contamination
Optimized design and materials - No liquid remains after filtration, eliminates the need of rinsing
Easy handling:
Click-Fit closure - Fast in routine analysis, eliminates the risk of leakage
Economy:
Adaptable on Combisart™ - Maximum flexibility, no additional investment required
Transparent funnel material - Visibility of the complete filtration
Specifications
Cellulose Nitrate | |
Sterile | |
47 mm |