missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ Microsart™ @filter 100 PVDF Filter Units
BIOPHARMA

Product Code. 17168504 Shop All Sartorius Products
Change view
Click to view available options
No. per Pack:
24/Pk.
27/Pk.
60/Pk.
Unit Size:
Pack of 24
Pack of 27
Pack of 60
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. No. per Pack unitSize
17168504 60/Pk. Pack of 60
17178504 24/Pk. Pack of 24
17188504 27/Pk. Pack of 27
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 17168504 Supplier Sartorius™ Supplier No. 16D041006BL
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Microsart™ @filter 100 mL PVDF Filter Units consist of a funnel, membrane filter, and base support. Put on a stainless steel manifold in order to directly filter the sample. After filtration, the funnel is easy to remove via its click-fit closure.

Polyvinylidene fluoride (PVDF) membrane filtration for aqueous solutions (pH 1-12), hydrocarbons, and several other organic solvents and alcoholic solvents. Typical applications include:

  • Microbial enumeration
  • Bioburden testing
  • Microbial limit testing
  • Other microbial tests of liquid samples

Microsart™ @Filter packaging types:

  • 16D04--10-06-ACG: Individually packaged (with lid)
  • 16D04--10-06--TG: Packaged on trays (with lid)
  • 16D04--10-06--BL: Packaged in bags (without lid)
TRUSTED_SUSTAINABILITY

Specifications

Disposable Single-use
Filter Type Vacuum Filter
Material Polypropylene
Material (Membrane) PVDF
Pore Size 0.45 μm
Sample Volume 100 mL
Sterility Sterile
Filtration Area 13.2 cm2
No. per Pack 60/Pk.
Packaging Bagged (6 x 10)
Type Filter Unit
Volume (Metric) 100 mL
Diameter (Metric) Membrane 47 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.