missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Microsart™ ADDfilter, White-Black, High Flow
Ready-to-use, sterile Microsart™ ADDfilter High Flow units combine a funnel, filter base and gridded membrane filter in one unit. They have been specifically developed for the detection and enumeration of microorganisms in pharmaceuticals, cosmetics, food, beverages, water and other liquids.
£205.00
Specifications
Material (Membrane) | Cellulose Nitrate |
---|---|
Pore Size | 0.45 μm |
Sterility | Sterile |
Fit for Purpose | Sterile |
Description
- The Microsart™ ADDfilter range has been tailored to meet individual needs.
- There are two volume sizes to choose from, 100 mL and 250 mL, different pore sizes and different filter colors for contrasting backgrounds during evaluation.
- Marked graduations allow accurate sample volumes
- The optimal design permits a thorough rinsing of the system following filtration.
- No liquid is retained in the filter funnel.
- Optimal sealing to the Microsart™ Base 47 mm is guaranteed by the Click-Fit closure.
- The filter units are available as tray versions with lids, or are stacked in bags for safe removal using the Microsart™ Funnel Dispenser.
- Microsart™ ADDvance is an entire product family and stands for innovative products for microbiological analyses based on colony count determination.
- From taking the sample until incubation in just a few easy steps, whilst at the same time minimizing the risk of secondary contamination.
- All Microsart™ products meet the most stringent quality assurance standards, providing reliable results and offering simple, time-saving handling.
- Microsart™ ADDvance is advanced colony counting.
- Microsart™ Base and Funnel Dispenser
- Microsart™ Base 47 mm is the perfect addition to existing Combisart™ and Microsart™ Combi.jet stainless steel manifolds.
- The Microsart™ Funnel Dispenser guarantees secure removal of single, sterile Microsart™ ADDfilter units.
- Even after opening the bag, the remaining funnels are protected from secondary contamination.
- The pharmaceutical and biotech industries are driven by the need to optimize their work flows and increase efficiency without compromising their level of safety.
- Products and raw materials used in the pharmaceutical or biotech industry require control of microbial levels during processing and handling.
- All components of the filtration system must comply with international guidelines, such as USP, EP or ISO standards.
Specifications
Cellulose Nitrate | |
0.45 μm | |
Sterile | |
Sterile |