missing translation for 'onlineSavingsMsg'
Learn More

Gestigkeit Harry Microprocessor Controlled Precision Digital Hotplate

Product Code. 10486691
missing translation for 'orderingAttributeHoverText'
Dimensions (L x W x H):
430 x 580 x 185 mm
missing translation for 'unitSize'
Each
This item is not returnable. View return policy

Product Code. 10486691

missing translation for 'mfr': Gestigkeit Harry PZ72/400

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

All precision hotplates are equipped with adjustable temperature sensors.

  • The upper surfaces of the precision hotplates are composed of an extremely efficient heat-conducting aluminum alloy and have a smooth, easy to maintain, oxidised coating. The electrical long-term heating has been designed to ensure that even on the corners and edges of the plate, the temperature remains uniform.
  • The microprocessor controlled digital instrument allows the operating temperature to be preset in 0.1°C divisions up to 99.9°C and in 1°C divisions for temperatures over 100°C. The preset temperature remains programmed even when the device has been switched off. In order to prevent unintentional alterations by accidentally pressing one key, presetting is only possible by using two fingers. The actual temperature is constantly indicated by 14 mm high digits after the keys have been released.
  • All models are fitted with an electronic output controller allowing the heating output to be adjusted from 10 to 100% in order to prevent the hotplate exceeding the preset temperature and/or to prevent any after heating effect. The temperature of all precision hotplates is measured with a built-in, quick-reaction sensor (PT 100).
  • All models are equipped with a 3-pole diode output bushing (extra-low voltage) to allow the connection of either a contact thermometer or a time switch in order to heat or cool the appliance at preset intervals. Temperature fuses to prevent overheating are also available in various triggering stages.
  • Special Feature:
    • Because of asymmetrical, quick-reaction, special long-term heating and thermal sensors, as well as output adaption to the thermal requirements, extremely precise temperatures, with a very good uniform heat are obtained over the complete heating surface.
    • All models can also be delivered with a black heating surface.

Specifications

Controller Type Microprocessor Control
Temperature (Metric) 20°C to 300°C
Weight (Metric) 22 kg
Wattage 3300 W
Voltage 2 x 400 V, N+PE
Type Hotplate
Dimensions (L x W x H) 430 x 580 x 185 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.