missing translation for 'onlineSavingsMsg'
Learn More

Berkshire™ MicroPolx™ 4000-HP
BIOPHARMA

Product Code. 16428103 Shop All Berkshire Products
Change view
Click to view available options
Dimensions (L x W):
23 x 23 cm
Unit Size:
Pack of 10
Product Code. Dimensions (L x W) unitSize
16428103 23 x 23 cm Pack of 10
1 options
This item is not returnable. View return policy

Product Code. 16428103

Brand: Berkshire™ MP4000HP090910

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

MicroPolx™ 4000-HP is a sealed edge cleanroom laundered wiper recommended for ISO Class 4 and above environments composed of 80% polyester and 20% nylon microdenier knitted fiber.

This combination of properties provides MicroPolx 4000 HP with the high level of cleanliness abrasion resistance and chemical compatibility required for ISO Class 3 and above environments and applications requiring critical control of contaminants combined with superior performance. It offers exceptional dry cleaning efficiency for the most sensitive surfaces.

Specifications

Material Polyester, Nylon
Construction Microfiber
Edges Ultrasonically Sealed
Dimensions (L x W) 23 x 23 cm
Certifications/Compliance (Europe) ISO Class 4 - 5, Cleanroom Class 10 - 100, EU Grade B/C/D
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.