missing translation for 'onlineSavingsMsg'
Learn More

Grant Instruments™ Variable Speed Microplate Shaker

Product Code. 15178864
Change view
Click to view available options
Speed Range:
150 to 1200 rpm
Unit Size:
Each
Product Code. Speed Range unitSize
15178864 150 to 1200 rpm Each
1 options
This item is not returnable. View return policy

Product Code. 15178864

Brand: Grant Instruments™ PMS1000i

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Compact and efficient variable speed, horizontal shaker for reliable, regulated shaking of two or four microplates.

  • Temperature range +4ºC to 40ºC
  • Variable shaking speed: 150 to 1200rpm
  • Direct drive mechanism and brushless motor
  • Set and display the speed (rpm)
  • Continuous or timed operation, with automatic switch off
  • Platform for two microtitre plates supplied as standard. Platform for four plates (MPP-4) available as an option
  • Electronic timer ensures accurate count-down and repeatability of time-sensitive incubations
  • Quick and easy to use screw fittings keep the plates securely in position and allow fitting on any standard-depth 96 or 384-well plates
  • Easy-to-read LED display
TRUSTED_SUSTAINABILITY

Specifications

Orbit 2 mm
Speed Range 150 to 1200 rpm
Voltage 120/230 V
Temperature Range (Metric) 4°C to 40°C
Height (Metric) 90 mm
Length (Metric) 205 mm
Width (Metric) 220 mm
Timer Range 1 min. to 23:59 hr.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.