Learn More
Kartell SpA Micropipette Tips
Description
Manufactured from virgin cadmium-free polypropylene. High clarity and excellent water-repellent properties designed to keep sample retention within the tip to a minimum. The precise centering of the orifice at the end of the tip guarantees reliable directionality of the sample when delivered.
Recommended for use with the Kartell automatic micropipettes but deliver excellent results even if used with the most other micropipette brands available on the market. Compatibility: Kartell™ , Eppendorf™, Gilson™, Biohit™, Brand™, Socorex™, Finnpipette™, Thermo™, HTL™
Specifications
Specifications
| Volume (Metric) | 0.5 to 10 μL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Translucent |
| Autoclavable | Autoclavable |
| Certifications/Compliance | CE, IVD |
| Format | Bagged |
| Tip Style | Low Retention |
| Product Type | Tips |
| Color Code | White |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.