Learn More
Description
Micronova SlimLine and T-Mop Wringers, Autoclavable: Yes, SlimT Wringer
The Micronova Stainless Steel Slim-T™ Flat Head Mop Wringers work well with the Micronova SlimLine™, SnapMops™, FlatMops™, PadMops™ and PocketMops™ as well as the Slim-T™ and T-Mop series mops. However, the W-9 is preferred with Slim-T and T-Mops, while the W-92, with dual-sided wringing plates, is excellent for PadMops™ and SnapMops™.
- Lightweight and ergonomic flathead mop wringers
- Crafted from a single piece of stainless steel with no moving parts
- Electropolished stainless steel for durability and long life
- Large lip on W-92 for dual side wringing
- Designed for the SlimLine™ and T-Mop series as well as other flat head mops
Specifications
Specifications
| Product Type | Dual Side Mop Wringer |
| Material | Stainless Steel (304), Electropolished |
| Autoclavable | Autoclavable |
| Care Instructions | Store at Ambient Temperature. Rinse to remove disinfectant before Autoclave or Storage |
| For Use With (Application) | Cleaning Walls, Floors and Ceilings |
| For Use With (Equipment) | Slimline™ and T-Mop™ series as well as other flat pad mops, C-7 SlimT™ double Bucket cart or B-7 series Bucket |
| Quantity | 1 Ea. |
| Sterility | Non-sterile |
| Width (English) | 16 in. |
| Width (Metric) | 40.6 cm |
Genom att klicka på Skicka bekräftar du att du kan bli kontaktad av Fisher Scientific angående feedbacken du har lämnat i detta formulär. Vi kommer inte att dela din information för andra ändamål. All kontaktinformation som tillhandahålls ska också underhållas i enlighet med vår Sekretesspolicy.