missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Scoops
Shop All Micronova Products
Click to view available options
Capacity (Metric):
75 mL
1100 mL
Autoclavable:
Autoclavable
Not Autoclavable
Unit Size:
Pack of 36
Pack of 47
Pack of 6
Description
Micronova durable polypropylene scoops are available in sizes from 75 cc to 1100 cc and are ideal for scooping and sampling powders, granules, and pastes. Irradiated option available for sterile environments.
- Individually bagged
- Irradiated option available
Specifications
Specifications
| Product Type | Scoop |
| Capacity (Metric) | 1100 mL |
| Material | Polypropylene |
| Autoclavable | Autoclavable |
| Capacity (English) | 37.19 oz. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction