missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Micronova SlimLine™ Polypropylene Buckets are designed to work well with Micronova BucketLiners™ and the range of W-9 Series Wringers. The color-coded buckets are available in a choice of red, yellow, blue, green and grey.
- Rectangular polypropylene buckets
- 20-inch width is ideal for flat mops and string mops
- 6 gallon capacity
- Volume graduations with gallon and liter markers
- Color-coded with a choice of red, yellow, blue, green and grey
- Work with BucketLiners and W-9 Series Wringers
- Replacement buckets for SlimLine and SlimT Series Carts
- Autoclavable
Specifications
Specifications
| Product Type | Mop Bucket |
| Capacity (Metric) | 22.7 L |
| Material | Polypropylene |
| Autoclavable | Autoclavable |
| Capacity (English) | 6 gal. |
| Care Instructions | Store at Ambient Temperature. To Autoclave - do not stack - invert Bucket to allow drainage. |
| Color | Yellow |
| Dimensions | 55.9 x 30.5 x 26.7 cm (22 x 12 x 10.5 in.) |
| For Use With (Application) | Cleaning Walls, Floors and Ceilings |
| For Use With (Equipment) | SlimLine mop and Bucket System |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?
