missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ Polyimide Cleanroom Tape
For use with flame-resistant electrical insulation, solder masking for circuit boards, heat sealing, and lamination
Brand: Micronova™ 825-2AM
Code : 03
Additional Details : Weight : 1.00000kg
Description
- Designed for extreme temperatures
- Comprised of transparent amber polyimide film with pressure-sensitive adhesive
- Silicone adhesive ensures a clean release from most substrates, even after exposure to high or below-freezing temperatures
- All rolls are 36 yd. long (33m)
Specifications
Silicone | |
Flame resistant electrical insulation, solder masking for circuit boards, heat sealing and lamination | |
-73 to -295.5°C | |
Polyimide | |
Each |
Amber | |
33m | |
Tape | |
Extreme Temperature Tape | |
No |