missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ M-Zone™ SnapMop™ Flat Head Mop Cover

A range of lightweight, snap-on flat head mop covers with urethane foam interiors, designed for effective cleaning and sanitizing in the cleanroom. Available in a variety of fabric options to cope with the most critical cleaning challenges.

Brand:  Micronova™ MZSM68-9

Code : 03

Additional Details : Weight : 1.00000kg

 View more versions of this product

Product Code. 13177576

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »


Requires : QPSL frame with STA series handle or QDSL with SSU series handle

Description

Description

The Micronova SnapMop™ Flat Head Mop Covers fit onto the 360° swivel SnapMop™ Adapter, which can be locked at 180° for more controlled cleaning. A variety of fabric options provide excellent absorbency, effective cleaning and disinfectant dispersal for specialized cleaning. Available in a variety of lengths to match the size of the surface, from equipment cleaning to a large production room.

  • Snap-on flat head mop covers
  • Polyester urethane foam interiors are fully encased in a choice of fabric
  • Stainless steel snap fasteners
  • Available in a range of fabrics for specialized cleaning:
    • NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
    • PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
    • MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
    • PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
    • NovaLite — Absorbent chamois fabric with good friction resistance
  • Available without a foam interior for quick wipe downs and sanitization
  • Available in a variety of lengths to match cleaning surface size
    • The 9-inch covers are excellent for pass-throughs and smaller spaces
    • The 14 and 18-inch covers are ideal for floors, walls and ceilings
  • Fits on QPSL plastic frame or QDSL stainless steel frame
  • Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
  • Compatible with alcohol and strong disinfectants
  • Launderable for reuse
  • Autoclavable
Specifications

Specifications

22.9 x 12.7 cm (9 x 5 in.)
White
Non-sterile
Autoclavable
5 in.
No
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C.
For use with QDSL or QPSL Series Mop Adapter
Cleaning and Sanitization of Cleanroom Surfaces
Mop Cover
9 in.
22.9 cm
12.7 cm
Chemicals
24/Cs.
Flat
M-Zone™ SnapMop PolyMesh
Polyester Abrasive Mesh, Urethane Foam, Polyester
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers