missing translation for 'onlineSavingsMsg'
Få mere at vide
Få mere at vide
Micronova™ M-Zone™ SnapMop™ Flat Head Mop Cover
Shop alle Micronova produkter
Klik for at se tilgængelige muligheder
Material:
Microfiber Polyester, Nylon, Urethane Foam, Polyester, Polyester
Non-woven Polyamide, Polyester, Polyester
Polyester
Polyester Abrasive Mesh, Polyester, Polyester
Polyester, Polysorb, Polysorb
Smooth Polyester, Polyester, Polyester
Dimensions:
22.9 x 12.7 cm (9 x 5 in.)
35.6 x 12.7 cm (14 x 5 in.)
45.7 x 12.7 cm (18 x 5 in.)
5 x 14 in.
Pakningsstørrelse:
Pack of 24
Pack of 50
Color:
Blue
White
Beskrivelse
Kræver
QPSL frame with STA series handle or QDSL with SSU series handle
The Micronova M-Zone™ SnapMop™ Flat Head Mop Covers fit onto the 360° swivel SnapMop™ Adapter, which can be locked at 180° for more controlled cleaning. A variety of fabric options provide excellent absorbency, effective cleaning and disinfectant dispersal for specialized cleaning. Available in a variety of lengths to match the size of the surface, from equipment cleaning to a large production room.
- Snap-on flat head mop covers
- Polyester urethane foam interiors are fully encased in a choice of fabric
- Stainless steel snap fasteners
- Available in a range of fabrics for specialized cleaning:
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- MegaTex — 100% non-woven polyamide is absorbent with a mildly abrasive surface
- PolyMesh — 100% polyester with a layer of mesh provides a mild scrubbing surface
- NovaLite — Absorbent chamois fabric with good friction resistance
- Available without a foam interior for quick wipe downs and sanitization
- Available in a variety of lengths to match cleaning surface size
- The 9-inch covers are excellent for pass-throughs and smaller spaces
- The 14 and 18-inch covers are ideal for floors, walls and ceilings
- Fits on QPSL plastic frame or QDSL stainless steel frame
- Swivel joint rotates 360° but can be locked at 180° for more controlled cleaning
- Compatible with alcohol and strong disinfectants
- Launderable for reuse
- Autoclavable
Tekniske data
Tekniske data
| Dimensions | 5 x 14 in. |
| Product Type | Irradiated Mop Slipcover |
| Length (English) | 14 in. |
| Sterility | Non-sterile |
| Autoclavable | Autoclavable |
| Width (English) | 5 in. |
| Includes | Snaps |
| For Use With (Equipment) | For Use with The QDSL Series Mop Adapter |
| Description | M-Zone™ SnapMop NovaPoly |
| For Use With (Application) | For Clean and Controlled Environments |
| Vis mere |
Korrektion af produktindhold
Dit input er vigtigt for os. Udfyld denne formular for at give feedback relateret til indholdet på dette produkt.
Produkttitel
Ser du en mulighed for forbedring?Del en indholdskorrektion