Learn More
Micronova™ PilloMop™ and Adapter
Shop All Micronova Products

Description
The Micronova PilloMop™ is available in two thicknesses and easily attaches to the PilloMop™ Adapter via polyester velcro strips. A single layer polyester slipcover without foam interior (PMC-648) may be used alone or over a PilloMop™ for extended use.
- Pillow-style mop and acetal plate mop frame
- Smooth, 100% knit polyester mop with urethane foam interior
- Head features 360° swivel to easily reach awkward corners and angles
- Ideal for cleaning shelving, narrow chambers, small parts, equipment interiors and other cleanroom and lab applications.
- Mop easily attaches to the acetal plate mop frame with hook and loop velcro strips
- Compatible with IPA, bleach, peroxide and other common disinfectants and cleaners
- Use with SSU series Quick Disconnect stainless steel handles
- Available gamma irradiated for aseptic environments
- Autoclavable
Order Info
Mops measure 9 x 5 in. (23 x 12.7cm). Flat-head design attaches to PilloMop quick-disconnect adapter (sold separately). Extendable and standard stainless-steel handles also sold separately (below). Base and slip cover sold separately.
Specifications
Specifications
| Dimensions | 21.6 x 10.2 cm (8.5 x 4 in.) |
| Product Type | Mop |
| Color | White |
| Length (English) | 8.5 in. |
| Sterility | Non-sterile |
| Length (Metric) | 21.6 cm |
| Autoclavable | Autoclavable |
| Width (Metric) | 10.2 cm |
| Width (English) | 4 in. |
| Resistant To | Chemicals |
| Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.