Learn More
Micronova™ PCX™ Polyethylene Tapes
A low-density, low-outgassing polyethylene tape that is ideal for sealing, color coding, labeling, batching and food processing applications. Available in a variety of vibrant color options.
Brand: Micronova™ PCX-1OR
Code : 03
Additional Details : Weight : 1.00000kg
Description
The Micronova PCX™ Polyethylene Tape is a low density LDPE tape, with pressure sensitive acrylic adhesive, that is low in halogens and leachable chlorides to lessen the chance of outgassing. Available in seven vibrant colors and 1 to 3-inch widths for a variety of cleanroom and food processing applications.
- Low-density, low-outgassing polyethylene tape with
- Pressure-sensitive acrylic adhesive
- Ideal for sealing, color coding, labeling, batching, etc.
- Available in dark green, red, transparent, white, yellow, black and orange
- Excellent chemical resistance and good conformability
- Processed and packaged in a cleanroom
- Wound on a 3 in. plastic core
Order Info
Available in rolls of 33m (36 yd.) in several colors and widths
Contact your Customer Service Representative at 1-800-772-6733 for ordering information on additional colors and widths.
Specifications
Not Autoclavable | |
Orange | |
Cleanroom Tape | |
Sealing, Color Coding, Labeling, Batching and Food Processing Applications | |
36 yd. | |
1 in. |
Acrylic | |
Polyethylene | |
Non-sterile | |
33 m x 25.4 mm (36 yd. x 1 in.) | |
33 m | |
25.4 mm |