Learn More
Micronova™ PadMop™ Irradiated Covered Sponge Mop
This irradiated, brick style, covered sponge mop is designed to apply optimum amounts of disinfectant to cope with large surface areas, shelving, door jambs and corners in pharmaceutical production or aseptic processing areas.
Brand: Micronova™ SLP6-14IR
Code : 03
Additional Details : Weight : 1.00000kg
Requires : QPSL or QSSL frame with STA series handle or QDSL with SSU series handle
Description
The Micronova Irradiated PadMop™ is a fully padded mop head with dual cleaning surfaces and generous disinfectant dispersal. The mops are covered by a choice of either smooth, or textured polyester.
- Irradiated, brick style sponge mop for generous disinfectant dispersal
- Dual cleaning surfaces for railings, door jambs, corners and large surface areas
- Available in a choice of fabrics for specialized cleaning:
- NovaPoly — 100% smooth knit polyester provides excellent disinfectant dispersal
- PolySorb — 100% textured polyester for removing residues and dispersing disinfectant
- Designed to fit onto the SlimLine™ QDSL and QPSL adapters
- Holds up to strong disinfectants
- Autoclavable
Specifications
35.6 x 12.7 cm (14 x 5 in.) | |
White | |
Sterile | |
Autoclavable | |
5 in. | |
No | |
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. | |
Smooth Knit Polyester, Urethane Foam |
Sponge Mop | |
14 in. | |
35.6 cm | |
12.7 cm | |
Chemicals | |
12/Cs. | |
Cleaning and Sanitization of Cleanroom Surfaces |