missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ NovaWipe™ Wipers

Product Code. 13127336 Shop All Micronova Products
Change view
Click to view available options
Dimensions (L x W):
12 x 10 in. (30.48 x 25.4 cm)
12 x 12 in.
18 x 4 in. (45.7 x 10.2 cm)
9 x 7 in. (22.9 x 17.8 cm)
9 x 9 in. (22.86 x 22.86 cm)
Packaging Quantity:
1 Ea.
10 Wipers/Pk.
Unit Size:
Pack of 100
Pack of 50
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Packaging Quantity unitSize
13127336 12 x 12 in. 10 Wipers/Pk. Pack of 100
13177326 12 x 10 in. (30.48 x 25.4 cm) 10 Wipers/Pk. Pack of 100
13137336 18 x 4 in. (45.7 x 10.2 cm) 10 Wipers/Pk. Pack of 50
13177336 9 x 7 in. (22.9 x 17.8 cm) 10 Wipers/Pk. Pack of 100
13187336 9 x 9 in. (22.86 x 22.86 cm) 10 Wipers/Pk. Pack of 100
13147336 9 x 9 in. (22.86 x 22.86 cm) 1 Ea. Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 13127336 Supplier Micronova™ Supplier No. WP11212

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For semiconductor and microelectronics cleaning where the fast-drying, absorbent properties of PVA are key

  • With a 600% absorbency, they are soft and pliable for both wet and dry applications
  • For general wiping, lapping and polishing applications
  • Can be laundered and re-used

Specifications

Product Type NovaWipe™ Cleanroom Wipes
Length (English) 12 in.
Length (Metric) 30.5 cm
Width (English) 12 in.
Width (Metric) 30.5 cm
Material Polyvinyl Alcohol
Disposable Reusable
Dimensions (L x W) 12 x 12 in.
For Use With (Application) Ideal for general wiping, lapping and polishing applications
For Use With (Equipment) Workstations, laminar flow benches, walls, windows
Packaging Quantity 10 Wipers/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.