missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ NovaLite™ Wipers

Product Code. 13127346 Shop All Micronova Products
Change view
Click to view available options
Dimensions (L x W):
12 x 10 in. (30.48 x 25.4 cm)
12 x 12 in.
18 x 14 in.
9 x 9 in. (22.86 x 22.86 cm)
Unit Size:
Pack of 100
Pack of 50
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
13127346 12 x 10 in. (30.48 x 25.4 cm) Pack of 100
13157346 9 x 9 in. (22.86 x 22.86 cm) Pack of 100
13137346 12 x 12 in. Pack of 100
13147346 18 x 14 in. Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 13127346 Supplier Micronova™ Supplier No. WP21012

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Hard-wearing wipers designed for medical, pharmaceutical and high-tech applications

  • Offers increased friction resistance
  • Holds up to strong disinfectants and steam sterilization
  • Washable
  • Latex exterior bonded with rayon
  • 400% absorbency
  • Ideal for removing fine dusts and powders
  • Can be laundered and autoclaved

Specifications

Product Type NovaLite™ Cleanroom Wipes
Length (English) 12 in.
Length (Metric) 30.48 cm
Width (English) 12 in.
Width (Metric) 25.4 cm
Material Cellulose, Latex
Disposable Reusable
Dimensions (L x W) 12 x 10 in. (30.48 x 25.4 cm)
For Use With (Application) Removing fine dusts and powders, used in workstations, laminar flow benches, walls, windows, cleanroom
Thickness (English) 0.062 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.