missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ ACME Thread Plastic Handle

Product Code. 15218616 Shop All Micronova Products
Click to view available options
Length (Metric):
101.6 to 182.8 cm
101.6 to 256.5 cm
122 cm
152.4 cm
172.7 to 464.8 cm
172.7 to 602 cm
30.4 cm
46 to 91 cm
60.9 cm
91 cm
Product Type:
Extendable Handle
Fixed Handle
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15218616

Brand: Micronova™ STAH24WH

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Plastic coated fiberglass, fixed length and extendable handles. Designed with ACME Connect threaded ends for use with the entire range of Micronova adapters, mop heads and tools for simplified and versatile cleaning.

Lightweight, plastic-coated fiberglass handles

Micronova Plastic ACME Threaded Handles are made from lightweight fiberglass coated in plastic and are available in a range of extendable and fixed length options. The ACME Connect threaded ends attach directly to the plastic (QP series) adapters, or use the SSA-2 ACME Thread Adapters to attach to Quick Disconnect (QD series) mop heads.

  • Lightweight, plastic coated fiberglass handles
  • ACME Connect threaded end connection
  • Available fixed length or extendable
  • Fixed lengths range from 12 to 60 inches (30 cm to 1.5 m)
  • Extendable maximum lengths range from 36 in to 11.5 ft (90 cm to 3.5 m)
  • ACME Connect threaded end attaches directly to the plastic (QP series) adapters
  • Attach to (QD series) mop heads via the SSA-2 ACME Thread Adapters
  • Autoclavable

Especificaciones

Product Type Fixed Handle
Color Code White
Color White
Length (English) 24 in.
Sterility Non-sterile
Length (Metric) 60.9 cm
Autoclavable Autoclavable
Width (Metric) 1.9 cm
Width (English) 0.75 in.
Resistant To Common disinfectants and cleaning solutions
Disposable Reusable
Thread Style ACME
Quantity 1 Ea.
Care Instructions Store at Ambient Temperature. Rinse to remove Disinfectant before Autoclave or Storage
For Use With (Equipment) QP mop adapters and brushes with threaded connection
For Use With (Application) Mop Handle for Cleaning and Sanitizing Cleanrooms
Certifications/Compliance ISO 9001 Certified Facility Certificate of Conformance
Color-coded Yes
Material Fiberglass, Plastic
Diameter (Metric) 1.9 cm
Mostrar más Mostrar menos
Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado