Learn More
Micronova™ M-Zone™ MegaSorb™ Microfiber String Mop
A highly absorbent mop that combines the cleaning efficiency of microfiber with the ease of a looped string mop. The tufted strands are comprised of polyester and nylon filaments, designed to pick up liquids and tiny particles in controlled and critical environments.
Brand: Micronova™ JZMZCRMS-10
Code : 03
Additional Details : Weight : 1.00000kg
Requires : MH or MHC, or QDMH frame with SSU series handle
Description
The M-Zone™ MegaSorb™ Microfiber String Mop features distinctive microfiber tubes with tufted strands made of polyester and nylon filaments, 30 times smaller than cotton fibers, that work to pick up tiny particles. The double thick microfiber mop (MZCRMS-10D) is especially efficient for picking up spills and mopping large areas.
- Microfiber looped string mop
- Highly absorbent and low-linting
- Polyester and Nylon tufted microfiber tubes
- Works to pick up tiny particles where cotton fibers just roll over
- Glides easily around cleanroom equipment and fixtures
- Designed for use in controlled and critical environments
- White microfiber option includes an additional scrubbing band
- Use with MH-1 Handle or QDMH-1 MicroMop adapter with SSU series handles
- Bulk packed option available
- Compatible with alcohol and strong disinfectants
- Launderable for reuse
- Autoclavable
Specifications
40.6 x 15.2 cm (16 x 6 in.) | |
Blue | |
16 in. | |
40.6 cm | |
15.2 cm | |
Chemicals | |
No | |
Item may be Laundered and Reused. Care should be taken to fully eliminate disinfectants prior to reuse or steam sterilization. Water or Dryer temperature should not exceed 180°C. | |
Microfiber, Polyester, Nylon |
String Mop | |
10 oz. | |
Non-sterile | |
Autoclavable | |
6 in. | |
10 oz. | |
50/Cs. | |
Floor Cleaning and Sanitization in Cleanrooms and Controlled Environments |