missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Micronova™ CR100 PC™ Cleanroom Tape—Yellow
Ensures clean peel from wafer cartridges and most cleanroom work surfaces. CR100PC™ Cleanroom Tape— Yellow is extremely conformable, making it ideal for taping and sealing curved and irregular surfaces. Matte finish can be written on with a cleanroom pen.
£15.30 - £33.06
Specifications
Certifications/Compliance | PPP-T-66E, CID A-A 1689A |
---|---|
Color | Yellow |
Finish | Matte |
Format | Tape |
Material | Vinyl, Synthetic Rubber |
Product Code | Brand | Width (English) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (English) | Width (Metric) | Price | Quantity & Availability | ||||
12843642
|
Micronova™
CR100PC-14YE |
0.25 in. | 6.35 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12853662
|
Micronova™
CR100PC-1YE |
1 in. | 25.4 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
12853672
|
Micronova™
CR100PC-2YE |
2 in. | 50.8 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Constructed of vinyl with synthetic rubber adhesive
- Designed for use in areas where ultraclean tape is not required
- Forms a strong bond with plastics, polymers and stainless steel without leaving adhesive residue when removed
- Processed in a controlled environment
- Wound on plastic core and sleeve-bagged
- Individually packaged in polyethylene bag
Specifications
PPP-T-66E, CID A-A 1689A | |
Matte | |
Vinyl, Synthetic Rubber | |
Non-sterile | |
1 Ea. | |
33 m |
Yellow | |
Tape | |
Cleanroom Tape | |
Sealing, color coding, labeling, batching | |
36 yd. |