Learn More
Micronova™ CGT Conductive Grid Tape
This conductive, anti-static polypropylene tape is specially designed with conductive grids embedded between two anti-static layers, for use on sensitive devices in ESD sensitive environments.
Brand: Micronova™ CGT-12
Code : 03
Additional Details : Weight : 1.00000kg
Description
The Micronova CGT Conductive Grid Tape is a heavy duty, anti-static copolymer tape with acrylic adhesive. The conductive grids are embedded between two anti-static layers that provide an effective static shield, preventing static build-up, as well as preventing any shedding, flaking, cracking or chipping of the grids.
- Heavy duty, anti-static copolymer tape with acrylic adhesive
- Manufactured for use in ESD sensitive environments
- Features a conductive grid embedded between two anti-static layers
- Protects sensitive devices that would be otherwise damaged by normal insulating tape
- Provides an effective static shield and prevents static buildup
- Prevents shedding, flaking, cracking or chipping of the grids
- 36 yards wound on a 3 in. plastic core
Order Info
Roll length, 36 yd. (33m)
Specifications
Not Autoclavable | |
Clear | |
Conductive Grid Cleanroom Tape | |
Sealing in ESD Sensitive Environment-Conducts Charge Away From Substrate | |
16°C to 27°C | |
36 yd. | |
0.5 in. |
Acrylic | |
Polypropylene | |
Non-sterile | |
60°F to 80°F | |
33 m x 12.7 mm (36 yd. x 0.5 in.) | |
33 m | |
12.70 mm |