missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Micromesh™ Biopsy Cassettes in Tube Packs, lilac

Product Code. 10056868 Shop All Epredia Products
Click to view available options
Color:
Aqua
Blue
Gray
Green
Lilac
Orange
Peach
Pink
Tan
White
Yellow
Unit Size:
Each
Pack of 10
This item is not returnable. View return policy

Product Code. 10056868

Brand: Epredia™ B1000734AQ

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Improve fluid exchange without the need for biopsy sponges with the 1400, 0.36mm square openings of Epredia™ Micromesh™ Biopsy Cassettes in Tube Packs.

  • Acetal polymer construction
  • Large compartment measuring 24 × 27mm is perfect even for needle biopsies
  • Recessed lid is specially designed to lie flush with top surface of cassette, which allows cassettes to be labeled on the Shandon™ MicroWriter™ series automatic labelers with the lids on
  • Cassette writing face is at a 45° angle
  • Cases of 10 tubes of 75 cassettes each with lids attached
TRUSTED_SUSTAINABILITY

Specifications

Pore Style Small Square Pore
Writing Face Angle 45°
Color Aqua
Length (Metric) 24 mm
Width (Metric) 27 mm
Material Acetal Polymer
Product Type Biopsy Cassette
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.