missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ MicroMate™ Low Volume Powder Sampler
Shop All Sampling Systems Products
Click to view available options
Depth (Metric):
350 mm
500 mm
Unit Size:
Each
Description
- Single point
- Made from high quality 316L stainless steel
- Adjustable, takes a range of sizes
Specifications
Specifications
| Product Type | Low Volume Powder Sampler |
| Material | Stainless Steel (316L) |
| Capacity (Metric) | Up to 0.1 mL |
| For Use With (Application) | Powder Sampling |
| Diameter (Metric) | 5 mm |
| Depth (Metric) | 350 mm |
| Length (Metric) | 500 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction