missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One MICROLON™ 200 96-well Polystyrene Strip Plates
Description
- Free of detectable DNase, RNase, human DNA Non-pyrogenic
- For optical measurements
- Measuring light beam is not deflected by well profile
- Specifically treated to provide incresed protein binding
Specifications
Specifications
| Binding Property | High Binding |
| Format | Strip Plate |
| Array | 8 x 12 |
| Binding Type | High Binding |
| Color | Clear |
| Material | Polystyrene |
| No. of Wells | 96 |
| Sterility | Non-sterile |
| Well Shape | Flat Bottom (F-well) |
| Quantity | 100/Cs. |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?