missing translation for 'onlineSavingsMsg'
Learn More

Hamilton™ Microliter™ and Gastight™ Syringes: Model 701 for Agilent 7673, 7683, 7693 and 6850 ALS GC

Designed to work with Agilent 7673, 7683, 7693 and 6850 Automatic Liquid Sampler (ALS) gas chromatography (GC) autosamplers

Brand:  Hamilton™ 80358

Code : 13

Additional Details : Weight : 0.02400kg

 View more versions of this product

Product Code. 10442721

  • £92.00 / Each
Estimated Shipment: 30-05-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Microliter syringes have a stainless steel plunger that is hand fitted to the glass barrel and are designed for liquid sampling.

Syringe Terminations

  • Cemented Needle (N) - For low volume syringes the needles are cemented into the glass syringe barrel at a point corresponding to the zero graduation mark. With this termination, dead volume is limited to the internal volume of the needle. Not autoclavable. Needle gauge is determined by the syringe volume and are not user-selectable.
  • Removable Needle (RN) - The needles are removable and are a Hamilton-specific design. The design allows the needles to seat precisely at the zero graduation mark of the syringe. Users can select the needle gauge, length, and point style to optimize the syringe for custom applications. Additionally, this termination allows for a removable needle without increasing the dead volume of the syringe and is ideal when there is a risk of the needle clogging. Autoclavable when disassembled. Repeated autoclaving will shorten syringe life.

Needle Point Styles
  • Point Style 2 - Sharp, beveled, curved, non-coring needle point recommended for septum penetration. Available gauges: 23s or 26s
  • Point Style AS - Special conical style needle point used on autosampler syringes the non-coring needle point is recommended for septum penetration. Available gauges: 23s, 26s, 23s-26s

Specifications

Specifications

Borosilicate Glass (Barrel), Stainless Steel (Plunger)
0.019 in.
0.13 mm
0.26 in.
6.6 mm
1.7 in.
43 mm
2000 psi
155°C
701 RN (Removable Needle)
10°C
10 μL
Agilent 7673, 7683, 6850 Automatic Liquid Sampler, Gas Chromatography Autosamplers
26s G
0.005 in.
0.0187 in.
0.485 mm
0.47 mm
1.71 in.
Microliter Syringe
239°F
50°F
AS
Ea.
Cone
Removable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers