missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences MicroLiter 20 mm Crimp Top Headspace Vials, 23 mm Outer Diameter
Shop All Wheaton Science Products Products
Click to view available options
Color:
Clear
Unit Size:
Pack of 100
Description
- Available
- Curved or flat bottom
- Silanized or untreated
- Clear or amber
- Cleaner vials improve performance by eliminating almost all particulates.
Specifications
Specifications
| Color | Clear |
| Diameter (Metric) Outer | 23 mm |
| Material | Borosilicate Glass (Type 1) |
| Volume (Metric) | 20 mL |
| Insert Type | Curved Bottom |
| Material (Coating) | Untreated |
| No. per Pack | 100 |
| Product Line | MicroLiter |
| Height (Metric) | 75 mm |
| Closure Size | 20 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction