missing translation for 'onlineSavingsMsg'
Learn More

Hamilton Microlab 700 Series, Single Syringe Dispenser with Premium Controller

Product Code. 31257779
Change view
Click to view available options
Includes:
1 mL Syringe
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
31257779 1 mL Syringe Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31257779 Supplier Hamilton Supplier No. 10103460
  • ONLINE EXCLUSIVE PRICE
    £8040.13
    £7075.32 / Pack of 1
    Save £964.81
    12% Off
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Single syringe dispenser is a versatile, semi-automatic precision liquid handler with a valve connecting the syringe directly to tubing for controlled and accurate dispensing.

  • Microlab 700 Series Single Syringe Dispensers are versatile, semi-automatic precision liquid-handling systems
  • Available configurations include:
    • PN: 10103458 (ML710-DIS) - Single Syringe Dispenser with Advanced Controller
    • PN: 10103460 (ML720-DIS) - Single Syringe Dispenser with Premium Controller
  • Designed to increase throughput and improve repeatability in manual pipetting applications
  • Enable semi-automated liquid handling, dilution, and dispensing processes
  • Deliver 99%+ accuracy for precise and consistent results
  • Feature a highly inert fluid path suitable for sensitive techniques and applications
  • Utilize a single valve configuration that connects the syringe directly to the tubing for controlled and accurate dispensing
  • Ideal for laboratories requiring flexible, reliable, and high-precision liquid handling workflows

Spezifikation

Product Type Semi-automated Diluter-Dispenser
Includes 1 mL Syringe
Name des Produkts
Wählen Sie ein Thema

Indem Sie auf Absenden klicken, erklären Sie sich damit einverstanden, dass Fisher Scientific sich mit Ihnen in Verbindung setzen kann, um Ihr Feedback in diesem Formular zu bearbeiten. Wir werden Ihre Informationen nicht für andere Zwecke weitergeben. Alle bereitgestellten Kontaktinformationen werden in Übereinstimmung mit unserer Datenschutzrichtlinie aufbewahrt. Datenschutzrichtlinie.