missing translation for 'onlineSavingsMsg'
Learn More

Hamilton Microlab 700 Series, Single Syringe Dispenser with Advanced Controller

Product Code. 31257819
Change view
Click to view available options
Includes:
1 mL Syringe
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
31257819 1 mL Syringe Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.
Product Code. 31257819 Supplier Hamilton Supplier No. 10103458
  • ONLINE EXCLUSIVE PRICE
    £6991.47
    £6152.49 / Pack of 1
    Save £838.98
    12% Off
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Single syringe dispenser is a versatile, semi-automatic precision liquid handler with a valve connecting the syringe directly to tubing for controlled and accurate dispensing.

  • Microlab 700 Series Single Syringe Dispensers are versatile, semi-automatic precision liquid-handling systems
  • Available configurations include:
    • PN: 10103458 (ML710-DIS) - Single Syringe Dispenser with Advanced Controller
    • PN: 10103460 (ML720-DIS) - Single Syringe Dispenser with Premium Controller
  • Designed to increase throughput and improve repeatability in manual pipetting applications
  • Enable semi-automated liquid handling, dilution, and dispensing processes
  • Deliver 99%+ accuracy for precise and consistent results
  • Feature a highly inert fluid path suitable for sensitive techniques and applications
  • Utilize a single valve configuration that connects the syringe directly to the tubing for controlled and accurate dispensing
  • Ideal for laboratories requiring flexible, reliable, and high-precision liquid handling workflows

Specifications

Product Type Semi-automated Diluter-Dispenser
Includes 1 mL Syringe
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.