missing translation for 'onlineSavingsMsg'
Learn More

Hamilton Microlab 700 Series, Dual Syringe Dispenser with Advanced Controller

Product Code. 31257804
Change view
Click to view available options
Includes:
1 mL Syringe
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes Unit Size
31257804 1 mL Syringe Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31257804 Supplier Hamilton Supplier No. 10103461
  • ONLINE EXCLUSIVE PRICE
    £8497.44
    £7477.75 / Pack of 1
    Save £1019.69
    12% Off
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Dual syringe dispenser is a versatile, semi-automatic precision liquid handler designed for accurate and reproducible liquid handling applications.

  • Microlab 700 Series Dual Syringe Dispensers are designed to increase throughput and improve repeatability in manual pipetting applications
  • Available configurations include:
    • PN: 10103461 - Dual Syringe Dispenser with Advanced Controller
    • PN: 10103464 - Dual Syringe Dispenser with Premium Controller
  • Enable reliable semi-automated liquid handling, dilution, and dispensing processes
  • Deliver 99%+ accuracy for consistent and precise results
  • Feature a highly inert fluid path suitable for sensitive techniques and applications
  • Support laboratories requiring efficient, repeatable, and high-precision liquid-handling workflows

Specifications

Product Type Semi-automated Diluter-Dispenser
Includes 1 mL Syringe
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.