missing translation for 'onlineSavingsMsg'
Learn More

Hamilton Microlab 600 Base Plate

Product Code. 31257803
Change view
Click to view available options
Length (English):
9.75 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English)
31257803 9.75 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31257803 Supplier Hamilton Supplier No. 660968801
Estimated Shipment: 26-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides a stable surface for dispensers and diluters, reducing vibration and preventing tipping or shifting. Ensures reliable operation in busy laboratory environments.

  • Microlab 600 Base Plate enhances instrument stability during operation
  • Included with all new Microlab 600 Series Dispensers and Diluters
  • Dimensions: 9.75 x 8.75 in.

Specifications

Length (English) 9.75 in.
Width (English) 8.75 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.