missing translation for 'onlineSavingsMsg'
Learn More

Ansell MICROFLEX™ MidKnight™ Touch 93-732 Nitrile Gloves

Product Code. 16659113 Shop All Ansell Products
Change view
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Unit Size:
Pack of 100
Pack of 90
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
16659113 Medium Pack of 100
16639113 X-Small Pack of 100
16649113 Small Pack of 100
16669113 Large Pack of 100
16679113 X-Large Pack of 100
17754879 2X-Large Pack of 90
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 16659113 Supplier Ansell Supplier No. 93732080
Stock Up and Save Up to 60%
Use promo code 28009
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Ergonomically designed, thin black nitrile exam gloves provide dexterity along with enhanced comfort fit and feel. Textured fingertips ensure tactility and secure handling of instruments and materials.

  • Thin nitrile features enhanced dexterity and tactility
  • Distinctive black color provides contrast while also hiding the appearance of oils, bodily fluids and other stains
  • ERGOFORM™ Design Technology reduces muscle strain during repetitive tasks
  • Textured fingertips for secure handling of instruments and materials
  • Silicone-free to ensure advanced product protection
  • 1.5 AQL
  • Common industries include healthcare, general dentistry, chemical, EMS, life sciences, food service, cosmetics, tattoo, automotive aftermarket, law enforcement
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EC 1935/2004, Arrêté du 09/04/04, ASTM D6319, EC 2023/2006, FDA21 CFR 177-2600, ISO 13485
Certifications/Compliance (Europe) EN 420:2003, A1:2009, EN 421:2010, EN 420:2003, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 16523-1
Chemotherapeutic Rated No
Chlorinated Yes
Accelerator Free No
Applications Healthcare, Industrial, Laboratory
AQL 1.5
Color Black
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 3.9 mil
Finger Thickness (Metric) 0.10 mm
Latex Free Yes
Material Nitrile
Palm Thickness (English) 2.8 mil
Palm Thickness (Metric) 0.07 mm
Powdered Powder Free
Product Type Nitrile Examination Glove
Size Medium
Sterility Non-sterile
Thickness (English) 2.8 mil
Thickness (Metric) 0.07 mm
FDA 510 (k) No
Glove Cuff Style Beaded
Model 93732080
Quantity 1000/Cs.
Series MICROFLEX™ MidKnight™ Touch 93-732
Tensile Strength 18 MPa
Length (English) 9.6 in.
Length (Metric) 24.4 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.